1/2 x 2-1/2 in. Plated Hex Head Bolt

You last purchased this on
 

1/2 x 2-1/2 in. Plated Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

1/2 x 2-1/2 in. Plated Hex Head Bolt

  • Fast #
  • Part #PHBDL
  • Item #89156
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Diameter:
1/2 in
Length:
2-1/2 in
Screw Head:
Hex Head
Thread Length:
2.5
UL Listed:
No