2-1/2 x 1/2 in. Threaded 3000# and 6000# Forged Steel HEX Bushing

Part #FSTBLD  |  Manufacturer Part #12203140

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2-1/2 in x 1/2 in

Fitting Type: Reducing

Material: Carbon Steel, Forged Steel

Pressure Class: 3000#, 6000#