2-1/2 x 1/2 in. Zinc Hex Head Bolt

Part #ZHHBDL

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1/2 in

Length: 2-1/2 in

Material: Zinc