2-1/2 x 1/2 in. Zinc Hex Head IPT Tap on Pipe Bolt
2-1/2 x 1/2 in. Zinc Hex Head IPT Tap on Pipe Bolt
Frequently Purchased Together
Product Details
Specifications
- Head Diameter:
- 0.5
- Length:
- 2-1/2 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 1/2 in-13
- Thread Length:
- 2.5
- Width:
- 1/2 in