2-1/2 x 18 in. MNPT Global Brass Nipple

Part #GBRNL18  |  Manufacturer Part #2040-1800

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Merit's brass nipples are produced from "red brass" (85% Copper / 15% Zinc)
  • Brass offers good corrosion resistance and is excellent for use with water for myriad of plumbing and heating applications
  • The relative softness of Brass ensures a tight seal and easy installation and can be used interchangeably with Copper where heavier walls are required
  • Red Brass nipples are less brittle, easier to work with and far more resistant to corrosion than Yellow Brass
  • Merit Brass Nipples are produced in the USA and Thailand

Lead Law Compliant

Specifications

ASTM Specifications: ASTM B-687

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 18 in

Material: Brass

Origin: Global