2-1/2 x 2-1/2 in. HEX Hanger

Part #GE24L

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 2-1/2 in

Material: Stainless Steel

Material Type: 304