2-1/2 x 2-1/2 x 1-1/4 in. FNPT 150# Schedule 40 Reducing Galvanized Malleable Iron Tee

GTLLH

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-153, ASTM A-197
Application
Air, Natural Gas, Steam, Water
Clean Bagged
No
Coating
Galvanized
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
FM Approved
Yes
Fitting Size 2
2-1/2 in
Fitting Size 3
1-1/4 in
Fitting Type
Reducing
High Pressure
300
Origin
Domestic
Temperature Range
-20 to 350 Deg F
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday