2-1/2 x 2-1/2 x 2 in. Clamp 304 Stainless Steel Long Reducing Tee

You last purchased this on
 

2-1/2 x 2-1/2 x 2 in. Clamp 304 Stainless Steel Long Reducing Tee

  • Fast #
  • Part #G7RMP74LK
  • Item #4830892
4.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2-1/2 x 2 in. Clamp 304 Stainless Steel Long Reducing Tee

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP END REDUCING TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • 7RMP - CLAMP REDUCING TEE - 2-1/2" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270 3A, ASTM A-270 S2
Application:
Dairy Processing, Food and Beverage, Sanitary
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 2 in
Fitting Type:
Long, Reducing, Tee
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
1.496 lb