2-1/2 x 2-1/2 x 2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

Part #GTLLK  |  Manufacturer Part #0311052401

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: NPS

End Connections: Threaded x NPS

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Type: GTLLK