2-1/2 x 2-1/2 x 3 in. Threaded 150# Black Malleable Iron Reducing Tee

Part #IBTLLM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 3 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 3 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Global

Pressure Class: 150#