2-1/2 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling

You last purchased this on
 

2-1/2 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCLK
  • Item #13727
  • Manufacturer Part #0310090006
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • 150#
  • Coupling Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-153 Class A, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Coupling, Reducing
Length:
2-7/20 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
Standard
Type:
BRCLK
UL Listed:
Yes