2-1/2 x 2 in. HEX 300# Galvanized Malleable Iron Bushing
2-1/2 x 2 in. HEX 300# Galvanized Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Product Type:
- Threaded Fitting
- Type:
- GBLK
- UL Listed:
- Yes
- Weight:
- 1.02 lb