2-1/2 x 2 in. Schedule 80 304L Stainless Steel Coupling

Part #DS84LSCRLKE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 2-1/2 in x 2 in

Fitting Type: [Concentric, Seamless, Reducing]

Material: Stainless Steel

Material Type: 304L

Schedule Class: 80S