2-1/2 x 2 in. Socket 3000# 304L Stainless Steel Insert

Part #IS4L3SILK  |  Manufacturer Part #S4L3SILK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fits Pipe Size: 2-1/2 in x 2 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 3000#