2-1/2 x 2 in. Socket 3000# Forged Steel Reducer

IFSSRLK

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Socket
End Connections
Socket
Fitting Size 2
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday