2-1/2 x 2 in. Threaded 125# Black Cast Iron Reducer

You last purchased this on
 

2-1/2 x 2 in. Threaded 125# Black Cast Iron Reducer

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2 in. Threaded 125# Black Cast Iron Reducer

  • Fast #
  • Part #BCICRLK
  • Item #13906
  • Manufacturer Part #0300151107
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 125#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126A
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Concentric Reducer, Reducer, Standard
Length:
2-9/16 in
Material:
Cast Iron
Pressure Class:
125#
Product Type:
Threaded Fitting
Type:
BCICRLK