2-1/2 x 2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

2-1/2 x 2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9LK
  • Item #49103
  • Manufacturer Part #0311011001
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Elbow Type: Reducing
  • Material: Malleable Iron
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B16.14
ASTM:
ASTM A-197, ASTM A-153
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Product Type:
Threaded Fitting