2-1/2 x 2 in. Threaded Reducing Hot Dipped Galvanized Forged Steel Hex Bushing

You last purchased this on
 

2-1/2 x 2 in. Threaded Reducing Hot Dipped Galvanized Forged Steel Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2 in. Threaded Reducing Hot Dipped Galvanized Forged Steel Hex Bushing

  • Fast #
  • Part #IHDFSTBLK
  • Item #4474381
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Hot Dipped Galvanized, Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Head Style:
Hex
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Type:
IHDFSTBLK
UL Listed:
No