2-1/2 x 2 x 1 in. Press Reducing Copper Tee
Part #MPF40134 | Item #7342008 | Manufacturer Part #PF 40134
All Sizes
Product Details
- For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
- Operating pressure: 200 psi
- Operating temperature range: -20° F to 250° F
- Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
- Anti-creep protection during installation and service
- Fast and easy to use
- Environmentally friendly system
- Compatible with most common pressing tools and jaws in the market
- Includes a 50-year limited warranty against defects in material and workmanship
Specifications
ANSI Specifications: [ANSI 372, ANSI 61 Annex G]
ASME Specifications: ASME B16.51
ASTM Specifications: ASTM B-88
Application: [Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water]
CSA Certified: CSA TIL MSE 13
Clean Bagged: No
End Connection 1: Press
End Connection 2: Press
End Connection 3: Press
End Connections: Press
FM Approved: No
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2 in
Fitting Size 3: 1 in
Fitting Sizes: 2-1/2 in x 2 in x 1 in
Fitting Type: Reducing
Height: 4-9/100 in
High Pressure: 200
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 8-39/100 in
Material: Copper
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61 Annex G]
Temperature Range: -20 to 250 Deg F
Type: MPF40134
UL Listed: No
Weight: 2.60
Width: 3-9/50 in