2-1/2 x 2 x 1 in. Threaded 125# Black Cast Iron Reducing Tee

Part #BCITLKG  |  Manufacturer Part #0300054202

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.4

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2 in

Fitting Size 3: 1 in

Fitting Sizes: 2-1/2 in x 2 in x 1 in

Fitting Type: Reducing

Material: Cast Iron

Origin: Domestic

Pressure Class: 125#