2-1/2 x 2 x 2-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

Part #BTLKL  |  Manufacturer Part #0310053400

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2 in x 2-1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#