2-1/2 x 2 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

2-1/2 x 2 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTLKL
  • Item #1115157
  • Manufacturer Part #MGTR090809
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in x 2 in x 2-1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#