2-1/2 X 20 EPDM A/WTHR SUC HOSE GREE

Part #A1220250020CN  |  Manufacturer Part #1220-2500-20-CN

Type:

Suction Hose
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20' Male NPSH and female quick connects
  • Ideal for septic handling and construction service
  • All weather, low temperature suction hose
  • Lightweight and flexible
  • EPDM rubber tube reinforced with a green, polyethylene plastic helix
  • Abrasion resistant cover

Specifications

Color Finish: [Green, Black]

Diameter: 2-1/2 in

End Connection 1: MNPSH

End Connection 2: Female Quick Connect

End Connections: MNPSH

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Inside Diameter: 2-1/2 in

Length: 20 ft

Material: [Plastic, Rubber]

Material Type: [Polyethylene, EPDM]

Maximum Pressure: 50 psi

Maximum Temperature: 140

Minimum Temperature: -40

Outside Diameter: 3-1/10 in

Temperature Range: -40 to 140 Deg F

Type: Suction Hose