2-1/2 X 20 PVC Water SUC HOSE GREE

Part #A1240250020CN  |  Item #4935987  |  Manufacturer Part #1240-2500-20-CN

Type:

Suction Hose

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20' Male NPSM and female quick connects
  • Designed for construction and irrigation purposes
  • Flexible and abrasion resistant PVC
  • Smooth bore

Specifications

Color Finish: Green

Diameter: 2-1/2 in

End Connection 1: MNPSH

End Connection 2: Female Quick Connect

End Connections: MNPSH

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Inside Diameter: 2-1/2 in

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 65 psi

Maximum Temperature: 150

Minimum Temperature: 15

NSF Certified: No

Outside Diameter: 2-4/5 in

Temperature Range: -15 to 150 Deg F

Type: Suction Hose