2-1/2 x 3/4 in. Zinc Plated Cast Iron Mechanical Branch Connector
2-1/2 x 3/4 in. Zinc Plated Cast Iron Mechanical Branch Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126 Class A, ASTM A-153, ASTM B-633
- Application:
- Connectors
- Coating:
- Zinc Plated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-19/100 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Branch Tee, Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Outlet Size (in):
- 0.75
- Pressure Class:
- 175#
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes