2-1/2 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Coupling

You last purchased this on
 

2-1/2 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCLF
  • Item #1115104
  • Manufacturer Part #ZMBCPR0904
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Import
  • 150#
  • Coupling Type: Reducing
  • Requires Certification

Documents


Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Schedule Class:
Standard
Type:
IBRCLF