2-1/2 x 3/4 x 2-1/2 in. Threaded 125# Black Cast Iron Reducing Tee
BCITLFL
- FITTING SIZES
-
1/2 in x 1/2 in x 1/4 in
BCITDDB
-
1/2 in x 1/2 in x 1 in
BCITDDG
-
3/4 in x 1/2 in x 1/2 in
BCITFDD
-
3/4 in x 1/2 in x 3/4 in
BCITFDF
-
3/4 in x 3/4 in x 1/4 in
BCITFFB
-
3/4 in x 3/4 in x 1/2 in
BCITFFD
-
3/4 in x 3/4 in x 1 in
BCITFFG
-
1 in x 1/2 in x 1/2 in
BCITGDD
-
1 in x 1/2 in x 3/4 in
BCITGDF
-
1 in x 1/2 in x 1 in
BCITGDG
-
1 in x 3/4 in x 1/2 in
BCITGFD
-
1 in x 3/4 in x 3/4 in
BCITGFF
-
1 in x 3/4 in x 1 in
BCITGFG
-
1 in x 1 in x 1/4 in
BCITGGB
-
1 in x 1 in x 1/2 in
BCITGGD
-
1 in x 1 in x 3/4 in
BCITGGF
-
1 in x 1 in x 1-1/4 in
BCITGGH
-
1 in x 1 in x 1-1/2 in
BCITGGJ
-
1 in x 1 in x 2 in
BCITGGK
-
1-1/4 in x 1/2 in x 1 in
BCITHDG
-
1-1/4 in x 1/2 in x 1-1/4 in
BCITHDH
-
1-1/4 in x 3/4 in x 3/4 in
BCITHFF
-
1-1/4 in x 3/4 in x 1 in
BCITHFG
-
1-1/4 in x 3/4 in x 1-1/4 in
BCITHFH
-
1-1/4 in x 1 in x 1/2 in
BCITHGD
-
1-1/4 in x 1 in x 3/4 in
BCITHGF
-
1-1/4 in x 1 in x 1 in
BCITHGG
-
1-1/4 in x 1 in x 1-1/4 in
BCITHGH
-
1-1/4 in x 1 in x 1-1/2 in
BCITHGJ
-
1-1/4 in x 1 in x 2 in
BCITHGK
-
1-1/4 in x 1-1/4 in x 1/2 in
BCITHHD
-
1-1/4 in x 1-1/4 in x 3/4 in
BCITHHF
-
1-1/4 in x 1-1/4 in x 1 in
BCITHHG
-
1-1/4 in x 1-1/4 in x 1-1/2 in
BCITHHJ
-
1-1/4 in x 1-1/4 in x 2 in
BCITHHK
-
1-1/2 in x 1/2 in x 1-1/4 in
BCITJDH
-
1-1/2 in x 1/2 in x 1-1/2 in
BCITJDJ
-
1-1/2 in x 3/4 in x 1-1/2 in
BCITJFJ
-
1-1/2 in x 1 in x 1/2 in
BCITJGD
-
1-1/2 in x 1 in x 3/4 in
BCITJGF
-
1-1/2 in x 1 in x 1 in
BCITJGG
-
1-1/2 in x 1 in x 1-1/4 in
BCITJGH
-
1-1/2 in x 1 in x 1-1/2 in
BCITJGJ
-
1-1/2 in x 1 in x 2 in
BCITJGK
-
1-1/2 in x 1-1/4 in x 1/2 in
BCITJHD
-
1-1/2 in x 1-1/4 in x 3/4 in
BCITJHF
-
1-1/2 in x 1-1/4 in x 1 in
BCITJHG
-
1-1/2 in x 1-1/4 in x 1-1/4 in
BCITJHH
-
1-1/2 in x 1-1/4 in x 1-1/2 in
BCITJHJ
-
1-1/2 in x 1-1/4 in x 2 in
BCITJHK
-
1-1/2 in x 1-1/2 in x 1/2 in
BCITJJD
-
1-1/2 in x 1-1/2 in x 3/4 in
BCITJJF
-
1-1/2 in x 1-1/2 in x 1 in
BCITJJG
-
1-1/2 in x 1-1/2 in x 1-1/4 in
BCITJJH
-
1-1/2 in x 1-1/2 in x 2 in
BCITJJK
-
1-1/2 in x 1-1/2 in x 2-1/2 in
BCITJJL
-
2 in x 1/2 in x 1-1/2 in
BCITKDJ
-
2 in x 1/2 in x 2 in
BCITKDK
-
2 in x 3/4 in x 2 in
BCITKFK
-
2 in x 1 in x 1 in
BCITKGG
-
2 in x 1 in x 1-1/4 in
BCITKGH
-
2 in x 1 in x 1-1/2 in
BCITKGJ
-
2 in x 1 in x 2 in
BCITKGK
-
2 in x 1-1/4 in x 1/2 in
BCITKHD
-
2 in x 1-1/4 in x 3/4 in
BCITKHF
-
2 in x 1-1/4 in x 1 in
BCITKHG
-
2 in x 1-1/4 in x 1-1/4 in
BCITKHH
-
2 in x 1-1/4 in x 1-1/2 in
BCITKHJ
-
2 in x 1-1/4 in x 2 in
BCITKHK
-
2 in x 1-1/2 in x 1/2 in
BCITKJD
-
2 in x 1-1/2 in x 3/4 in
BCITKJF
-
2 in x 1-1/2 in x 1 in
BCITKJG
-
2 in x 1-1/2 in x 1-1/4 in
BCITKJH
-
2 in x 1-1/2 in x 1-1/2 in
BCITKJJ
-
2 in x 1-1/2 in x 2 in
BCITKJK
-
2 in x 2 in x 1/2 in
BCITKKD
-
2 in x 2 in x 3/4 in
BCITKKF
-
2 in x 2 in x 1 in
BCITKKG
-
2 in x 2 in x 1-1/4 in
BCITKKH
-
2 in x 2 in x 1-1/2 in
BCITKKJ
-
2 in x 2 in x 2-1/2 in
BCITKKL
-
2-1/2 in x 3/4 in x 2-1/2 in
BCITLFL
-
2-1/2 in x 1 in x 2-1/2 in
BCITLGL
-
2-1/2 in x 2 in x 3/4 in
BCITLKF
-
2-1/2 in x 2 in x 1 in
BCITLKG
-
2-1/2 in x 2 in x 1-1/4 in
BCITLKH
-
2-1/2 in x 2 in x 1-1/2 in
BCITLKJ
-
2-1/2 in x 2 in x 2 in
BCITLKK
-
2-1/2 in x 2 in x 2-1/2 in
BCITLKL
-
2-1/2 in x 2-1/2 in x 1/2 in
BCITLLD
-
2-1/2 in x 2-1/2 in x 3/4 in
BCITLLF
-
2-1/2 in x 2-1/2 in x 1 in
BCITLLG
-
2-1/2 in x 2-1/2 in x 1-1/4 in
BCITLLH
-
2-1/2 in x 2-1/2 in x 1-1/2 in
BCITLLJ
-
2-1/2 in x 2-1/2 in x 2 in
BCITLLK
-
2-1/2 in x 2-1/2 in x 3 in
BCITLLM
-
3 in x 3/4 in x 3 in
BCITMFM
-
3 in x 2 in x 2 in
BCITMKK
-
3 in x 2 in x 3 in
BCITMKM
-
3 in x 2-1/2 in x 1-1/4 in
BCITMLH
-
3 in x 2-1/2 in x 2-1/2 in
BCITMLL
-
3 in x 3 in x 3/4 in
BCITMMF
-
3 in x 3 in x 1 in
BCITMMG
-
3 in x 3 in x 1-1/4 in
BCITMMH
-
3 in x 3 in x 1-1/2 in
BCITMMJ
-
3 in x 3 in x 2 in
BCITMMK
-
3 in x 3 in x 2-1/2 in
BCITMML
-
4 in x 2 in x 4 in
BCITPKP
-
4 in x 4 in x 1-1/4 in
BCITPPH
-
4 in x 4 in x 2 in
BCITPPK
-
4 in x 4 in x 2-1/2 in
BCITPPL
-
4 in x 4 in x 3 in
BCITPPM
SPECIFICATIONS
- Clean Bagged
- No
- Coating
- Black
- End Connection 2
- Threaded
- End Connection 3
- Threaded
- End Connections
- Threaded
- Fitting Size 2
- 3/4 in
- Fitting Size 3
- 2-1/2 in
- Fitting Type
- Reducing
- Origin
- Domestic
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday