2-1/2 x 3/8 in. IPT Tap On Hex Head Pipe Bolt
2-1/2 x 3/8 in. IPT Tap On Hex Head Pipe Bolt
Frequently Purchased Together
Product Details
Specifications
- Head Diameter:
- 0.375
- Length:
- 2-1/2 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 3/8 in-16
- Thread Length:
- 2.5
- Thread Size:
- 3/8 in