2-1/2 x 4-1/2 in. Threaded Schedule 160 Seamless Carbon Steel Nipple

Part #B160SNLR  |  Manufacturer Part #15132509

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B31.3

ASTM Specifications: [ASTM A-106 Grade B, ASTM A-234]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Seamless, Straight]

Length: 4-1/2 in

Material: Carbon Steel

Schedule Class: 160