2-1/2 x 4 in. Grooved x Threaded Carbon Steel Nipple
Part #IBGTNLP | Item #3599041
Call for Pricing
EACH
Length
Product Details
Specifications
Coating: Black
End Connection 1: Grooved
End Connection 2: Threaded
End Connections: Grooved x Threaded
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Length: 4 in
Material: Carbon Steel