2-1/2 x 4 in. Threaded Extra Heavy Black Carbon Steel Nipple

Part #IBXNLP  |  Item #406228  |  Manufacturer Part #NXB094

$ 59.47 EACH
(Pricing is for 4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Origin: Global

Schedule Class: Extra Heavy

Type: IBXNLP