2-1/2 x 5-1/2 in. Threaded Galvanized Steel Nipple

Part #GNLT  |  Manufacturer Part #0331042408

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 5-1/2 in

Material: Carbon Steel

Schedule Class: Standard