2-1/2 x 5/8 in. Zinc Machine Bolt

You last purchased this on
 
PROFLO®

2-1/2 x 5/8 in. Zinc Machine Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2-1/2 x 5/8 in. Zinc Machine Bolt

  • Fast #
  • Part #MBZEL
  • Item #1329478
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
5/8 in
Length:
2-1/2 in
Material:
Zinc
Product Type:
Machine Bolt
Size:
5/8 in x 2-1/2 in
Width:
5/8 in