2-1/2 x 7 in. Galvanized Extra Heavy Carbon Steel Concentric Swage Threaded Both End Nipple

Part #GTXCSNLK  |  Manufacturer Part #0338026404

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 2-1/2 in x 2 in

Fitting Type: [Reducing, Concentric]

IAPMO Listed: No

Length: 7 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No