2-1/2 x 7 in. Threaded 125# Cast Iron Sanitary Flange

You last purchased this on
 

2-1/2 x 7 in. Threaded 125# Cast Iron Sanitary Flange

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 7 in. Threaded 125# Cast Iron Sanitary Flange

  • Fast #
  • Part #GCICFLW
  • Item #1194350
  • Manufacturer Part #2DX7.NCF
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Cast Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Rating: 125#
  • Domestic
  • Flange Type: Companion
  • Connection: Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME B1.20.1
ASTM:
ASTM A-126, ASTM A-153
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
7 in
Fitting Sizes:
2-1/2 in x 7 in
Fitting Type:
Reducing
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#
Product Type:
Flanged Material
Type:
GCICFLW