2-1/2 x 9 in. Flanged x Threaded 125# Black Cast Iron Flange

Part #IBCICFLY  |  Item #2484515

Call for Pricing EACH
(Pricing is for 2-1/2 in x 9 in)
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 11 in

    Part #IBCICFK11Item #2484530

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 2 in

    Part #IBCICFK1312Item #2484529

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #IBCICFK712Item #2484523

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in x 6 in

    Part #IBCICFKUItem #2484510

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in x 9 in

    Part #IBCICFKYItem #2484512

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBCICFL11Item #4471239Mfr. Part #17RT1024110

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 399.02 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 9 in

    Part #IBCICFLYItem #2484515

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 7 1/2 in

    Part #IBCICFMItem #2406573Mfr. Part #IBCICFM

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #IBCICFM11Item #2484525

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 11 in

    Part #IBCICFP11Item #2484499

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 9 in

    Part #IBCICFPYItem #2406575Mfr. Part #IBCICFPY

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #IBCICFUItem #2406574Mfr. Part #IBCICFU

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.1

Clean Bagged: No

Coating: Black

End Connection 1: Flanged

End Connection 2: Threaded

End Connections: Flanged x Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 9 in

Fitting Sizes: 2-1/2 in x 9 in

Flange Type: Companion

Material: Cast Iron

Pressure Class: 125#