2-1/2X1-1/2X1/2 Wrot Copper X Copper X Copper Tee

Part #CTLJD  |  Manufacturer Part #W 40143

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23

Specifications

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 2-1/2 in x 1-1/2 in x 1/2 in

Fitting Type: Reducing

Material: Wrot Copper