2-1/2X5 Female X Male Aluminum Long HDL Adapter
2-1/2X5 Female X Male Aluminum Long HDL Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rigid long handle female to male adapter
- Long handles require no tools to remove
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 2-1/2 in x 5 in
- Fitting Type:
- Reducing
- Material:
- Aluminum Alloy
- Type:
- AAA156212NH5NH