2-1/4 x 10 x 6 in. Right Galvanized Steel End Boot

Part #SHMRERBK10U  |  Manufacturer Part #244R2106

Register Boot Opening

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 6 in

End Boot Position: Right

Gauge: 30

Length: 10 in

Material: Galvanized Steel

Register Boot Opening: 2-1/4 in x 10 in

Width: 2-1/4 in