2-1/4 x 3/4 in. IPT Tap On Hex Head Pipe Bolt

You last purchased this on
 

2-1/4 x 3/4 in. IPT Tap On Hex Head Pipe Bolt

This product requires certification to purchase.
You last purchased this on
 

2-1/4 x 3/4 in. IPT Tap On Hex Head Pipe Bolt

  • Fast #
  • Part #ZHHTBF214
  • Item #4477510
  • Manufacturer Part #75C225HTB2Z
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Head Diameter:
0.75
Length:
2-1/4 in
Material:
Zinc
Product Type:
Bolt
Screw Head:
Hex Head
Size:
3/4 in
Thread Length:
2.25
Thread Size:
3/4 in