2-3/8 in. 120/240V 15A 1-Pole Circuit Breaker

You last purchased this on
 
GE Industrial Systems

Q-Line® 2-3/8 in. 120/240V 15A 1-Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Industrial Systems

Q-Line® 2-3/8 in. 120/240V 15A 1-Pole Circuit Breaker

  • Fast #
  • Part #GTHQB1115
  • Item #322096
  • Manufacturer Part #THQB1115
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
15
Application:
Lighting Panel, Load Centers
Collection:
Q-Line®
Depth:
3-7/25 in
Height:
3-9/32 in
Length:
3-53/100 in
Phase:
Single Phase
Product Type:
Circuit Breaker
UL Listed:
UL E11592
Volts:
120/240V
Width:
1 in