2-3/8 in. 120/240V 20A 1-Pole Circuit Breaker
Part #GTHQB1120 | Item #322097 | Manufacturer Part #THQB1120
$
16.01
EACH
AMP
Product Details
Specifications
AMP: 20
Depth: 2-3/8 in
Height: 3-9/32 in
Type: GTHQB1120
UL Listed: Yes
Volts: 120V
Width: 1 in