2-3/8 in. 120/240V 30A 1-Pole Circuit Breaker
Q-Line® 2-3/8 in. 120/240V 30A 1-Pole Circuit Breaker
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 30
- Application:
- Lighting Panel, Load Centers
- Collection:
- Q-Line®
- Depth:
- 3-7/25 in
- Height:
- 3-9/32 in
- Length:
- 3-53/100 in
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- UL Listed:
- UL E11592
- Volts:
- 120/240V
- Width:
- 1 in