2-3/8 in. 120/240V 50A 2-Pole Circuit Breaker
Part #GTHQB2150 | Item #322115 | Manufacturer Part #THQB2150
$
34.15
EACH
(Pricing is for 50)
AMP
Product Details
Specifications
AMP: 50
Depth: 2-3/8 in
Height: 3-9/32 in
Type: GTHQB2150
UL Listed: Yes
Volts: 120/240V
Width: 2 in