2-3/8 in. 120/240V 60A 2-Pole Circuit Breaker
Part #GTHQB2160 | Item #322116 | Manufacturer Part #THQB2160
$
34.15
EACH
(Pricing is for 60)
AMP
Product Details
Specifications
AMP: 60
Depth: 2-3/8 in
Height: 3-9/32 in
Type: GTHQB2160
UL Listed: Yes
Volts: 120/240V
Width: 2 in