2-3/8 in. 120/240V 70A 2-Pole Circuit Breaker

You last purchased this on
 
GE Industrial Systems

2-3/8 in. 120/240V 70A 2-Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Industrial Systems

2-3/8 in. 120/240V 70A 2-Pole Circuit Breaker

  • Fast #
  • Part #GTHQB2170
  • Item #7231950
  • Manufacturer Part #THQB2170
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
70
Depth:
2-3/8 in
Height:
3-9/32 in
Type:
GTHQB2170
UL Listed:
Yes
Volts:
120/240V
Width:
2 in