(2) 28 in. Orange Cones w/Reflective Collars, 5 lb Base
Cone & Tote System (2) 28 in. Orange Cones w/Reflective Collars, 5 lb Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets MUTCD requirements for 28" traffic cones
- Available in 2, 4, 5 and 6 cone totes in either reflective or non-reflective
- Compact for easy storage on any truck or in vehicle
- Rubber base holds cone in place and grips the road for added stability
- Flexible spring allows cone to automatically self-deploy
- Cone is made of a durable, bright orange and flexible mesh
- Spills wind for increased stability
Specifications
- Brand Model Compatibility:
- Traffix
- Collection:
- Cone & Tote System
- Color Finish Name:
- Orange
- Height:
- 28 in
- Material:
- Mesh, Rubber
- Product Type:
- Set of 2