2-69/100 in. Alloy Steel Lifting Lug
2-69/100 in. Alloy Steel Lifting Lug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 2 in
- Length:
- 2-17/25 in
- Lift Capacity:
- 4850 lb
- Material:
- Forged Steel
- Size:
- Mini
- Tool Type:
- Lifting Lug
- Weight:
- 0.3 lb
- Width:
- 2/5 in