2-7/8 in. Filter Cartridge

AMP15526851

Diameter

2-7/8 in

$35.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Capacity
20000 gal
Contaminant Removal
Chlorine Taste and Odor
Diameter
2-7/8 in
Filtering Material
Yes
Flow Rate
.6 gpm
Length
9-3/4 in
NSF Certified
Yes
NSF Specifications
NSF 42

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday