2 in. EverLoc Brass Elbow

You last purchased this on
 
REHAU

2 in. EverLoc Brass Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

2 in. EverLoc Brass Elbow

  • Fast #
  • Part #R235997101
  • Item #2240537
  • Manufacturer Part #235997-101
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2080, ASTM F-877
Elbow Degree:
90 DD
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Brass